Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 1.8030 In
Mfr # VWS3
Zoro # G1255396
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.472 in
- Outside Dia. (In.) 1.803 in
- Lubrication Permanently Greased
- Angled (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VWS3
- Zoro # G1255396
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.472 in |
Outside Dia. (In.) | 1.803 in |
Overall Width (In.) | 0.625 in |
Overall Width | 0.625 in |
For Rail Size | Size 3 V-Guide |
Bore Diameter | 0.472 in |
Outside Diameter | 1.803 in |
Size | 3 |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
Lubrication | Permanently Greased |
Angled (Deg.) | 90 |
Bearing Type | Sealed |
For Use With | V-Guide Rail |
Product Type | Wheel Bearing |
Bearing Protection | Sealed |
Vee Angle | 90 Degrees |
Wheel Material | 52100 Steel |
System of Measurement | Inch |
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.472 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 1.803 in, Overall Width 0.625 in, Size 3, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- PRIMEFIT ARO Plug 1/4" x 1/4" Female NPT 25PCS (AP1414FS-B25-P)
- FESTO Push-In L-Fitting QSL-G1/2-12 (QSL-G1/2-12)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KLLB (G1203KLLB)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- Pbc Linear Guide Wheels