Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 1.8030 In
Mfr # VW3
Zoro # G3468403
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.472 in
- Material 52100 Steel
- Outside Dia. (In.) 1.803 in
- For Use With V-Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VW3
- Zoro # G3468403
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.472 in |
Outside Dia. (In.) | 1.803 in |
Overall Width (In.) | 0.625 in |
For Rail Size | Size 3 V-Guide |
Size | 3 |
Bore Diameter | 0.472 in |
Outside Diameter | 1.803 in |
Overall Width | 0.625 in |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
For Use With | V-Guide Rail |
Angled (Deg.) | 90 |
Lubrication | Permanently Greased |
Bearing Type | Shielded |
Vee Angle | 90 Degrees |
System of Measurement | Inch |
Bearing Protection | Shielded |
Wheel Material | 52100 Steel |
Description
V-Guide Wheel Bearing, Bearing Protection Shielded, Bore Diameter 0.472 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 1.803 in, Overall Width 0.625 in, Size 3, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD PUMP, COMPR CI050000P, 5 HP (TF2101)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT95)
- SPEEDAIRE Swivel Assembly (42PC78)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- Pbc Linear Linear Bearings & Guides