Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.5906 In
Mfr # VWSS4
Zoro # G0836281
original price:
$123.00
15% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.5906 in
- Outside Dia. (In.) 2.36 in
- Bearing Type Sealed
- Angled (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VWSS4
- Zoro # G0836281
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.5906 in |
Outside Dia. (In.) | 2.36 in |
Overall Width (In.) | 0.75 in |
Overall Width | 0.75 in |
Bore Diameter | 0.591 in |
For Rail Size | Size 4 V-Guide |
Size | 4 |
Outside Diameter | 2.36 in |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Bearing Type | Sealed |
Angled (Deg.) | 90 |
Lubrication | Permanently Greased |
For Use With | V-Guide Rail |
Product Type | Wheel Bearing |
Bearing Protection | Sealed |
Vee Angle | 90 Degrees |
System of Measurement | Inch |
Wheel Material | 303 Stainless Steel |
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.591 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 2.36 in, Overall Width 0.75 in, Size 4, System of Measurement Inch, Wheel Material 303 Stainless Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AG Series Agricultural Poppet Valve Plug, 1/2-14 Nominal, Female NPTF, Steel (AG4F4-PV)
- ARO Filter, 3000Srs, Npt, F35462-410 (F35462-410)
- BOSTITCH Safety Sleeve (P2840003732)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- Pbc Linear Guide Wheels