Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.5906 In
Mfr # VW4
Zoro # G3234655
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.5906 in
- Material 52100 Steel
- Outside Dia. (In.) 2.36 in
- For Use With V-Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VW4
- Zoro # G3234655
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.5906 in |
Outside Dia. (In.) | 2.36 in |
Overall Width (In.) | 0.75 in |
Bore Diameter | 0.591 in |
Outside Diameter | 2.36 in |
Overall Width | 0.75 in |
For Rail Size | Size 4 V-Guide |
Size | 4 |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
For Use With | V-Guide Rail |
Angled (Deg.) | 90 |
Lubrication | Permanently Greased |
Bearing Type | Shielded |
Product Type | Wheel Bearing |
Bearing Protection | Shielded |
System of Measurement | Inch |
Wheel Material | 52100 Steel |
Vee Angle | 90 Degrees |
Description
V-Guide Wheel Bearing, Bearing Protection Shielded, Bore Diameter 0.591 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 2.36 in, Overall Width 0.75 in, Size 4, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- CONTINENTAL CONTITECH 2/BX61 Banded Cogged V-Belt, 64" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX61)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- Pbc Linear Guide Wheels