Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.3750 In
Mfr # VWSS2
Zoro # G3255594
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.375 in
- Outside Dia. (In.) 1.21 in
- Lubrication Permanently Greased
- Bearing Type Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VWSS2
- Zoro # G3255594
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 1.21 in |
Overall Width (In.) | 0.438 in |
Overall Width | 0.438 in |
Outside Diameter | 1.21 in |
Size | 2 |
Bore Diameter | 0.375 in |
For Rail Size | Size 2 V-Guide |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 303 Stainless Steel |
Lubrication | Permanently Greased |
Bearing Type | Sealed |
For Use With | V-Guide Rail |
Angled (Deg.) | 90 |
System of Measurement | Inch |
Wheel Material | 303 Stainless Steel |
Bearing Protection | Sealed |
Vee Angle | 90 Degrees |
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.375 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 1.21 in, Overall Width 0.438 in, Size 2, System of Measurement Inch, Wheel Material 303 Stainless Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 700H200 (700H200)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- Pbc Linear Linear Bearings & Guides