Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.3750 In
Mfr # VW2
Zoro # G3133051
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.375 in
- Material 52100 Steel
- Outside Dia. (In.) 1.21 in
- Bearing Type Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VW2
- Zoro # G3133051
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 1.21 in |
Overall Width (In.) | 0.438 in |
Size | 2 |
Bore Diameter | 0.375 in |
Outside Diameter | 1.21 in |
For Rail Size | Size 2 V-Guide |
Overall Width | 0.438 in |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
Bearing Type | Shielded |
Lubrication | Permanently Greased |
Angled (Deg.) | 90 |
For Use With | V-Guide Rail |
Vee Angle | 90 Degrees |
Bearing Protection | Shielded |
System of Measurement | Inch |
Wheel Material | 52100 Steel |
Description
V-Guide Wheel Bearing, Bearing Protection Shielded, Bore Diameter 0.375 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 1.21 in, Overall Width 0.438 in, Size 2, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A23 Wrapped V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (A23)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RN81)
- OETIKER Hose Clamp, Steel, Nom.Size. 15/16", PK100 (10100032-100)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- Pbc Linear Linear Bearings & Guides