Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.1870 In
Mfr # VWS1
Zoro # G2888103
original price:
$34.10
12% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.187 in
- Outside Dia. (In.) 0.771 in
- Overall Width (In.) 0.31 in
- Lubrication Permanently Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VWS1
- Zoro # G2888103
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.187 in |
Outside Dia. (In.) | 0.771 in |
Overall Width (In.) | 0.31 in |
Bore Diameter | 0.187 in |
Overall Width | 0.31 in |
Size | 1 |
For Rail Size | Size 1 V-Guide |
Outside Diameter | 0.771 in |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
Lubrication | Permanently Greased |
Bearing Type | Sealed |
Angled (Deg.) | 90 |
For Use With | V-Guide Rail |
Product Type | Wheel Bearing |
Bearing Protection | Sealed |
Wheel Material | 52100 Steel |
System of Measurement | Inch |
Vee Angle | 90 Degrees |
Description
V-Guide Wheel Bearing, Bearing Protection Sealed, Bore Diameter 0.187 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 0.771 in, Overall Width 0.31 in, Size 1, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 3, Bore.4724 In (WDW3SSX)
- Pbc Linear Linear Bearings & Guides