Shop All Guide Wheels
Pbc Linear
V-Guide Wheel Bearing, Bore 0.1870 In
Mfr # VW1
Zoro # G0597484
original price:
$33.29
12% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.187 in
- Material 52100 Steel
- Outside Dia. (In.) 0.771 in
- Angled (Deg.) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VW1
- Zoro # G0597484
- Country of Origin China
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.187 in |
Outside Dia. (In.) | 0.771 in |
Overall Width (In.) | 0.31 in |
Overall Width | 0.31 in |
Size | 1 |
Outside Diameter | 0.771 in |
Bore Diameter | 0.187 in |
For Rail Size | Size 1 V-Guide |
Details
Item | V-Guide Wheel Bearing |
Type | Redi-Rail |
Material | 52100 Steel |
Angled (Deg.) | 90 |
Bearing Type | Shielded |
For Use With | V-Guide Rail |
Lubrication | Permanently Greased |
Product Type | Wheel Bearing |
Wheel Material | 52100 Steel |
Vee Angle | 90 Degrees |
System of Measurement | Inch |
Bearing Protection | Shielded |
Description
V-Guide Wheel Bearing, Bearing Protection Shielded, Bore Diameter 0.187 in, For Use With V-Guide Rail, Lubrication Permanently Greased, Outside Diameter 0.771 in, Overall Width 0.31 in, Size 1, System of Measurement Inch, Wheel Material 52100 Steel, Vee Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 25 (CU-851-25K)
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- Pbc Linear Linear Bearings & Guides