Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 6 mm
Mfr # MVB2
Zoro # G3062394
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 6
- Material 303 Stainless Steel
- Outside Dia. (mm) 9.52
- Flange Dia. (mm) 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MVB2
- Zoro # G3062394
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 6 |
Outside Dia. (mm) | 9.52 |
Flange Dia. (mm) | 14.2 |
Overall Length (mm) | 17.5 |
Barrel Length (mm) | 10.8 |
Barrel Dia. (mm) | 9.52 |
Overall Length | 17.5 mm |
For Bearing Size | V-Guide Size 2 |
Head Width | 14.2 mm |
Size | 2 |
For Rail Size | Size 2 V-Guide |
Wheel Mount Length | 10.8 mm |
Bushing Outside Diameter | 9.52 mm |
Bore Diameter | 6 mm |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.7 mm, Overall Length 17.5 mm, Series Redi-Rail, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Bushing Outside Diameter 9.52 mm, Head Width 14.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- Pbc Linear Linear Bearings & Guides