Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 3.96 mm
Mfr # MVB1
Zoro # G2878197
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 3.96
- Material 303 Stainless Steel
- Outside Dia. (mm) 4.76
- Flange Dia. (mm) 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MVB1
- Zoro # G2878197
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 3.96 |
Outside Dia. (mm) | 4.76 |
Flange Dia. (mm) | 11.1 |
Overall Length (mm) | 13.8 |
Barrel Dia. (mm) | 4.76 |
Barrel Length (mm) | 7.6 |
For Rail Size | Size 1 V-Guide |
For Bearing Size | V-Guide Size 1 |
Bushing Outside Diameter | 4.76 mm |
Bore Diameter | 3.96 mm |
Wheel Mount Length | 7.6 mm |
Overall Length | 13.8 mm |
Size | 1 |
Head Width | 11.1 mm |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 3.96 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.2 mm, Overall Length 13.8 mm, Series Redi-Rail, Size 1, System of Measurement Metric, Wheel Mount Length 7.6 mm, Bushing Outside Diameter 4.76 mm, Head Width 11.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Air Reservoir CRVZS-0.75 (CRVZS-0.75)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- SPEEDAIRE Regulator Diaphragm, Miniature (114X45)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- Pbc Linear Linear Bearings & Guides