Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 0.3750 In
Mfr # VB4
Zoro # G0826226
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.375 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.5904 in
- Flange Thickness (In.) 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VB4
- Zoro # G0826226
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.5904 in |
Barrel Length (In.) | 0.74 in |
Flange Dia. (In.) | 0.875 in |
Barrel Dia. (In.) | 0.5904 in |
Overall Length (In.) | 1.177 in |
Head Width | 0.875 in |
Overall Length | 1.177 in |
Bushing Outside Diameter | 0.59 in |
Bore Diameter | 0.375 in |
Wheel Mount Length | 0.74 in |
For Bearing Size | V-Guide Size 4 |
For Rail Size | Size 4 V-Guide |
Size | 4 |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 0.375 in, Bushing Material 303 Stainless Steel, Head Thickness 0.437 in, Overall Length 1.177 in, Series Redi-Rail, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Bushing Outside Diameter 0.59 in, Head Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M2C)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- Pbc Linear Linear Bearings & Guides