Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 0.3130 In
Mfr # VB3
Zoro # G0765737
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.313 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.4722 in
- Overall Length (In.) 0.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VB3
- Zoro # G0765737
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.313 in |
Outside Dia. (In.) | 0.4722 in |
Overall Length (In.) | 0.99 in |
Flange Dia. (In.) | 0.75 in |
Barrel Length (In.) | 0.615 in |
Barrel Dia. (In.) | 0.4722 in |
Size | 3 |
Overall Length | 0.99 in |
Wheel Mount Length | 0.615 in |
For Rail Size | Size 3 V-Guide |
Bushing Outside Diameter | 0.472 in |
Bore Diameter | 0.313 in |
Head Width | 0.75 in |
For Bearing Size | V-Guide Size 3 |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.375 in, Overall Length 0.99 in, Series Redi-Rail, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Bushing Outside Diameter 0.472 in, Head Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20 (728MC-20)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-25 (850-5MGT-25)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron (ZX-932670Q)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37050R)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWSS2)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2SSX)
- Pbc Linear Linear Bearings & Guides