Shop All Guide Wheels
Pbc Linear
V-Guide Fixed Bushing, Bore 0.1380 In
Mfr # VB1
Zoro # G0308402
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.138 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.1873 in
- Barrel Dia. (In.) 0.1873 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VB1
- Zoro # G0308402
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.138 in |
Outside Dia. (In.) | 0.1873 in |
Barrel Dia. (In.) | 0.1873 in |
Barrel Length (In.) | 0.3 in |
Overall Length (In.) | 0.55 in |
Flange Dia. (In.) | 0.438 in |
Overall Length | 0.55 in |
Head Width | 0.438 in |
For Bearing Size | V-Guide Size 1 |
For Rail Size | Size 1 V-Guide |
Size | 1 |
Bore Diameter | 0.138 in |
Bushing Outside Diameter | 0.187 in |
Wheel Mount Length | 0.3 in |
Description
V-Guide Fixed Bushing, Adjustibliity Concentric, Bore Diameter 0.138 in, Bushing Material 303 Stainless Steel, Head Thickness 0.25 in, Overall Length 0.55 in, Series Redi-Rail, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Bushing Outside Diameter 0.187 in, Head Width 0.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6210 2RSR, Deep Groove BBear, Single Row 90Mm (6210 2RSR)
- BREEZE Hose Clamp, HD, SAE 12,305SS, PK10 (300 12 H)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- MEGADYNE Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=1.0in (270L100)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- Pbc Linear Guide Wheels