Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore 8 mm
Mfr # MVBA3
Zoro # G1273641
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 8
- Material 303 Stainless Steel
- Outside Dia. (mm) 11.99
- Barrel Length (mm) 15.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MVBA3
- Zoro # G1273641
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 8 |
Outside Dia. (mm) | 11.99 |
Barrel Length (mm) | 15.6 |
Flange Dia. (mm) | 19.1 |
Overall Length (mm) | 25.1 |
Barrel Dia. (mm) | 11.99 |
Bushing Outside Diameter | 11.99 mm |
Bore Diameter | 8 mm |
For Bearing Size | V-Guide Size 3 |
For Rail Size | Size 3 V-Guide |
Size | 3 |
Head Width | 19.1 mm |
Wheel Mount Length | 15.6 mm |
Overall Length | 25.1 mm |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 9.5 mm, Overall Length 25.1 mm, Series Redi-Rail, Size 3, System of Measurement Metric, Wheel Mount Length 15.6 mm, Bushing Outside Diameter 11.99 mm, Head Width 19.1 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST CLIPS Anvil Retainer Clip Refill, 3/4" (750-5)
- DAYTON 2322V481 48-29/32" Outside Length, 48 13/32 in Pitch Length, 1-7/16" Top Width (3HEW5)
- LINCOLN LUBRICATION Wand (MVA570)
- SMC Valve Manifold, 4 Station, 1/8 NPT (SS5Y5-41-04-01T)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 (SWSE2XA)
- Pbc Linear Guide Wheels