Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore 6 mm
Mfr # MVBA2
Zoro # G3254456
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 6
- Material 303 Stainless Steel
- Outside Dia. (mm) 9.52
- For Use With V-Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MVBA2
- Zoro # G3254456
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 6 |
Outside Dia. (mm) | 9.52 |
Barrel Length (mm) | 10.8 |
Flange Dia. (mm) | 14.2 |
Barrel Dia. (mm) | 9.52 |
Overall Length (mm) | 17.5 |
Bushing Outside Diameter | 9.52 mm |
For Rail Size | Size 2 V-Guide |
Size | 2 |
Head Width | 14.2 mm |
Bore Diameter | 6 mm |
Overall Length | 17.5 mm |
Wheel Mount Length | 10.8 mm |
For Bearing Size | V-Guide Size 2 |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 6 mm, Bushing Material 303 Stainless Steel, Head Thickness 6.7 mm, Overall Length 17.5 mm, Series Redi-Rail, Size 2, System of Measurement Metric, Wheel Mount Length 10.8 mm, Bushing Outside Diameter 9.52 mm, Head Width 14.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 8 mm (MVBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 3 (W3SS300)
- Pbc Linear Guide Wheels