Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore .1380 In
Mfr # VBA1
Zoro # G0277891
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.138 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.1873 in
- Bearing Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VBA1
- Zoro # G0277891
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.138 in |
Outside Dia. (In.) | 0.1873 in |
Barrel Length (In.) | 0.3 in |
Barrel Dia. (In.) | 0.1873 in |
Flange Dia. (In.) | 0.438 in |
Overall Length (In.) | 0.55 in |
Head Width | 0.438 in |
Overall Length | 0.55 in |
For Bearing Size | V-Guide Size 1 |
Wheel Mount Length | 0.3 in |
Bushing Outside Diameter | 0.187 in |
Size | 1 |
Bore Diameter | 0.138 in |
For Rail Size | Size 1 V-Guide |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 0.138 in, Bushing Material 303 Stainless Steel, Head Thickness 0.25 in, Overall Length 0.55 in, Series Redi-Rail, Size 1, System of Measurement Inch, Wheel Mount Length 0.3 in, Bushing Outside Diameter 0.187 in, Head Width 0.438 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- NSK NSK-6301Z, 6300 Series Single Row Deep Groove Ball Bearing, 6301Z (6301Z)
- SMC Exhaust Port Flow Control, 1/8 In. NPT (ASN2-N01-S)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-02AS)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VW4)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .2500 In (VBA2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.1870 In (VW1)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- Pbc Linear Linear Bearings & Guides