Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore 10 mm
Mfr # MVBA4
Zoro # G1984507
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (mm) 10
- Material 303 Stainless Steel
- Outside Dia. (mm) 15
- For Use With V-Guide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # MVBA4
- Zoro # G1984507
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (mm) | 10 |
Outside Dia. (mm) | 15 |
Overall Length (mm) | 29.9 |
Flange Dia. (mm) | 22.4 |
Barrel Dia. (mm) | 15.0 |
Barrel Length (mm) | 18.8 |
For Bearing Size | V-Guide Size 4 |
Wheel Mount Length | 18.8 mm |
Bore Diameter | 10 mm |
Bushing Outside Diameter | 15 mm |
For Rail Size | Size 4 V-Guide |
Size | 4 |
Overall Length | 29.9 mm |
Head Width | 22.4 mm |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 10 mm, Bushing Material 303 Stainless Steel, Head Thickness 11.1 mm, Overall Length 29.9 mm, Series Redi-Rail, Size 4, System of Measurement Metric, Wheel Mount Length 18.8 mm, Bushing Outside Diameter 15 mm, Head Width 22.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1162)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWSS4)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VWS2)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 (SWSE3XA)
- Pbc Linear Guide Wheels