Shop All Guide Wheels
Pbc Linear
V-Guide Adjustable Bushing, Bore 0.3750In
Mfr # VBA4
Zoro # G1393874
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Redi-Rail
- Bore Dia. (In.) 0.375 in
- Material 303 Stainless Steel
- Outside Dia. (In.) 0.5904 in
- Barrel Length (In.) 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VBA4
- Zoro # G1393874
- Country of Origin United States
- Category Guide Wheels
Dimensions
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.5904 in |
Barrel Length (In.) | 0.74 in |
Barrel Dia. (In.) | 0.5904 in |
Flange Dia. (In.) | 0.875 in |
Overall Length (In.) | 1.177 in |
For Rail Size | Size 4 V-Guide |
Wheel Mount Length | 0.74 in |
For Bearing Size | V-Guide Size 4 |
Overall Length | 1.177 in |
Head Width | 0.875 in |
Bushing Outside Diameter | 0.59 in |
Size | 4 |
Bore Diameter | 0.375 in |
Description
V-Guide Adjustable Bushing, Adjustibliity Eccentric, Bore Diameter 0.375 in, Bushing Material 303 Stainless Steel, Head Thickness 0.437 in, Overall Length 1.177 in, Series Redi-Rail, Size 4, System of Measurement Inch, Wheel Mount Length 0.74 in, Bushing Outside Diameter 0.59 in, Head Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL75)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (213TTDBD6032)
- BERLISS 30mm x 72mm x 19mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6306-ZZ BERLISS)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 401397EA Replacement Belt, B76 (B76)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.3750 In (VW2)
- PBC LINEAR V-Guide Fixed Bushing, Bore 8 mm (MVB3)
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In (VWS3)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- PBC LINEAR V-Guide Wheel Bearing, Bore 0.5906 In (VWS4)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- Pbc Linear Linear Bearings & Guides