Shop All Linear Shafts & Support Rails
Pbc Linear
Support Rail, Aluminum, 1.250 In D, 24 In
Mfr # SR20PD-024.000
Zoro # G0501977
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 24 in
- Material Aluminum
- Mounting Hole Size 0.343 in
- Bolt Size 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SR20PD-024.000
- Zoro # G0501977
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 24 in |
Mounting Hole Size | 0.343 in |
Bolt Size | 5/16 |
Travel Length (In.) | 24 in |
Thread Size | 0.312"-18 x 1.750 in |
Overall Height (In.) | 2.75 in |
Thread Length (In.) | 1.75 in |
Dimension B | 2.5 in |
Base Height (In.) | 0.313 in |
Dia. Tolerance Max. | 1.25 in |
Dimension E | 1.875 in |
Dimension F | 0.343 in |
Dimension C | 0.563 in |
Dia. Tolerance Min. | 1.249 in |
Base Width (In.) | 2.5 in |
Thread Length | 1.75 in |
Overall Length | 24 in |
Mystery Dimension | 1.5 in |
Overall Width | 2.5 in |
Compatible Shaft Diameter | 1 1/4 in |
Base Height | 0.313 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Clear, Mounting Surface to Shaft Center 2.125 in, Overall Width 2.5 in, Overall Height Not Applicable, Mystery Dimension 1.5 in, Thread Size 0.312 In.-18 x 1.750 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.313 in, Profile Type Standard Profile, Bolt Size 5/16, For Use With Simplicity FrelonGOLD(TM) Lined Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (2N864)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4590070)
- MI-T-M Motor, 4.0 HP (2-0204)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- Pbc Linear Linear Shafts & Support Rails