Shop All Linear Shafts & Support Rails
Pbc Linear
Support Rail, Aluminum, 0.625 In D, 24 In
Mfr # SR10PD-024.000
Zoro # G3137687
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 24 in
- Material Aluminum
- Dimension F 0.221 in
- Dimension B 1.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SR10PD-024.000
- Zoro # G3137687
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 24 in |
Dimension F | 0.221 in |
Dimension B | 1.625 in |
Dimension E | 1.25 in |
Dia. Tolerance Min. | 0.624 in |
Bolt Size | #8 |
Overall Height (In.) | 1.438 in |
Base Height (In.) | 0.25 in |
Dimension C | 0.313 in |
Mounting Hole Size | 0.193 in |
Base Width (In.) | 1.625 in |
Travel Length (In.) | 24 in |
Thread Size | 8-32 x 0.875 in |
Dia. Tolerance Max. | 0.625 in |
Thread Length (In.) | 0.875 in |
Mystery Dimension | 1.313 in |
Overall Width | 1.625 in |
Compatible Shaft Diameter | 5/8 in |
Thread Length | 0.875 in |
Overall Length | 24 in |
Base Height | 0.25 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Clear, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.625 in, Overall Height Not Applicable, Mystery Dimension 1.313 in, Thread Size 8-32 x 0.875 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size #8, For Use With Simplicity FrelonGOLD(TM) Lined Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 6 rpm, 12V, TENV (1LPK9)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- CONTINENTAL CONTITECH C71 Wrapped V-Belt, 75" Outside Length, 7/8" Top Width, 1 Ribs (C71)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- Pbc Linear Linear Bearings & Guides