Shop All Linear Shafts & Support Rails
Pbc Linear
Support Rail, Aluminum, 0.500 In D, 24 In
Mfr # SR08PD-024.000
Zoro # G0748702
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 24 in
- Material Aluminum
- Mounting Holes Clean
- Dimension F 0.169 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SR08PD-024.000
- Zoro # G0748702
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Dimension F | 0.169 in |
Dia. Tolerance Min. | 0.499 in |
Dimension B | 1.5 in |
Base Height (In.) | 0.188 in |
Overall Height (In.) | 1.375 in |
Bolt Size | #6 |
Mounting Hole Size | 0.169 in |
Travel Length (In.) | 24 in |
Dia. Tolerance Max. | 0.5 in |
Thread Length (In.) | 0.375 in |
Thread Size | 6-32 x 0.375 in |
Base Width (In.) | 1.5 in |
Dimension C | 0.25 in |
Dimension E | 1 in |
Base Height | 0.188 in |
Mystery Dimension | 0.875 in |
Overall Width | 1.5 in |
Thread Length | 0.375 in |
Compatible Shaft Diameter | 1/2 in |
Overall Length | 24 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Clear, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.5 in, Overall Height Not Applicable, Mystery Dimension 0.875 in, Thread Size 6-32 x 0.375 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.188 in, Profile Type Standard Profile, Bolt Size #6, For Use With Simplicity FrelonGOLD(TM) Lined Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3078)
- SPEEDAIRE Nipple Filter, 1/8 NPT, 40 Micron (1EJV1)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- D&D 1800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1800)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (QS 25 MM 2000)
- Pbc Linear Linear Bearings & Guides