Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 8mm
Mfr # FM08
Zoro # G3427487
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 16 mm
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Max. Pv 20,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # FM08
- Zoro # G3427487
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 16 mm |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 16 mm |
Inside Dia. | 8 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension C | 25 mm |
Length | 25 mm |
Inside Diameter | 8 mm |
Inside Diameter Tolerance | +0.085/+0.063 mm |
Outside Diameter | 16 mm |
Overall Length | 25 mm |
Outside Diameter Tolerance | +0.006/+0.001 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 16 mm, Overall Length 25 mm, Static Load Capacity 4,120 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.085/+0.063 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD1P4N114 (25B-D1P4N114)
- REELCRAFT Latch Spring (S260067)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi (SB50-0A150)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IP08G)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- Pbc Linear Linear Bearings & Guides