Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 5mm
Mfr # FM05
Zoro # G0488092
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 12 mm
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Inside Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FM05
- Zoro # G0488092
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 12 mm |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 5 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 12 mm |
Dimension C | 22 mm |
Length | 22 mm |
Inside Diameter Tolerance | +0.008/+0.06 mm |
Outside Diameter | 12 mm |
Outside Diameter Tolerance | +0.006/+0.001 mm |
Inside Diameter | 5 mm |
Overall Length | 22 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 5 mm, Outside Diameter 12 mm, Overall Length 22 mm, Static Load Capacity 2,276 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.008/+0.06 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Work Section (SVW1CA1)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG8AUDA063A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/4" (IP12G)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- Pbc Linear Ball Bushing Bearings