Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 5/8 In.
Mfr # FLN10
Zoro # G0590432
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 1 1/8 in
- Material Aluminum Alloy
- Temp. Range 0 Degrees to 400 Degrees F
- For Use With Support and Feather Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FLN10
- Zoro # G0590432
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 1/8 in |
Inside Dia. | 5/8 in |
Dimension C | 1.5 in |
Dimension F | 0.136 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 1/2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension G | 1/8 |
Dimension B | 1.125 in |
Dimension E | 60 in |
Slot Width (In.) | 0.375 |
Slot Width | 0.375 in |
Overall Length | 1 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Inside Diameter Tolerance | +0.0003/+0.0002 in |
Outside Diameter Tolerance | +0.005/+0.004 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Static Load Capacity 2,940 lbf, Material Aluminum Alloy, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- FAG BEARINGS FAG 2202 TV C3, SelfAligning Ball Bearings Double Row (2202 TV C3)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- Pbc Linear Ball Bushing Bearings