Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 3/8 In.
Mfr # FL06
Zoro # G1455946
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 5/8 in
- Material Aluminum
- Dimension C 0.875 in
- Dimension B 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FL06
- Zoro # G1455946
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 5/8 in |
Dimension C | 0.875 in |
Dimension B | 0.625 in |
Length | 7/8 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | +/-0.001 |
Inside Diameter | 3/8 in |
Inside Diameter Tolerance | +0.0001/+0.0002 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +0.005/+0.004 in |
Overall Length | 7/8 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 7/8 in, Static Load Capacity 1,020 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- GATES Truflex V-Belts, 4L510 (4L510)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z076)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FLN10)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- Pbc Linear Ball Bushing Bearings