Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 3/4 In.
Mfr # FLN12
Zoro # G1491691
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 1 1/4 in
- Material Aluminum
- Dimension C 1.625 in
- Outside Dia. Tolerance +/-0.001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FLN12
- Zoro # G1491691
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 1/4 in |
Dimension C | 1.625 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.25 in |
Inside Dia. | 3/4 in |
Dimension G | 1/8 |
Dimension E | 60 in |
Dimension F | 0.136 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 5/8 in |
Slot Width (In.) | 0.438 |
Outside Diameter | 1 1/4 in |
Slot Width | 0.438 in |
Inside Diameter | 3/4 in |
Inside Diameter Tolerance | +0.0006/+0.0003 in |
Overall Length | 1 5/8 in |
Outside Diameter Tolerance | +0.05/+0.009 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Overall Length 1 5/8 in, Static Load Capacity 3,810 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0107)
- FIRESTONE AIR TANK 5 GALL 7 PORT (9248)
- HHIP CCMT-32.51-HM Coated Carbide Insert (6003-5031)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25OPN)
- Pbc Linear Ball Bushing Bearings