Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 3/4 In.
Mfr # FL12
Zoro # G2508326
original price:
$57.03
28% off
new price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 1 1/4 in
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Outside Dia. Tolerance +/-0.001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FL12
- Zoro # G2508326
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 1/4 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.25 in |
Dimension C | 1.625 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 5/8 in |
Inside Dia. | 3/4 in |
Inside Diameter | 3/4 in |
Overall Length | 1 5/8 in |
Inside Diameter Tolerance | +0.0006/+0.0003 in |
Outside Diameter Tolerance | +0.05/+0.009 in |
Outside Diameter | 1 1/4 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Overall Length 1 5/8 in, Static Load Capacity 3,810 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 48 x 8 mm., Nitrile Rubber (304808TC)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- D&D Timing Belt, H, 2 x 51in PL, T102 (510H200)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Standard Linear Bearing, 20mm (FMN20)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16)
- Pbc Linear Linear Bearings & Guides