Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 30mm
Mfr # FM30
Zoro # G0862495
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 47 mm
- Material Aluminum
- For Use With Linear Motion Shafts
- Static Load Capacity 42,026 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FM30
- Zoro # G0862495
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 47 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 47 mm |
Inside Dia. | 30 mm |
Dimension C | 68 mm |
Length | 68 mm |
Outside Diameter Tolerance | +0.002/+0.007 mm |
Outside Diameter | 47 mm |
Inside Diameter | 30 mm |
Inside Diameter Tolerance | +0.009/+0.096 mm |
Overall Length | 68 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 30 mm, Outside Diameter 47 mm, Overall Length 68 mm, Static Load Capacity 42,026 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.009/+0.096 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 6 (FL366-D6)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 2 In. (FLN32)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- Pbc Linear Linear Bearings & Guides