Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 25mm
Mfr # FMN25
Zoro # G0946382
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 40 mm
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Inside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FMN25
- Zoro # G0946382
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 40 mm |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 25 mm |
Dimension C | 58 mm |
Dimension B | 40 mm |
Dimension E | 60 in |
Outside Dia. Tolerance | +/-0.001 |
Length | 58 mm |
Overall Length | 58 mm |
Inside Diameter | 25 mm |
Outside Diameter | 39.99 mm |
Outside Diameter Tolerance | +0.002/+0.006 mm |
Inside Diameter Tolerance | +0.009/+0.096 mm |
Slot Width | 13.2 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 25 mm, Outside Diameter 39.99 mm, Overall Length 58 mm, Static Load Capacity 29,881 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.009/+0.096 mm, Maximum PV 20,000 lb/sq in-fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 770-5M-15 (770-5M-15)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- BESTORQ Aftermarket TORO/WHEEL 26-9670 Replacement Belt, 4LK400 (4LK400)
- HERITAGE Grease Fitting, 1/8"-27PTF 90D CS Z3 (H1613Z3)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Standard Linear Bearing, 20mm (FMN20)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- Pbc Linear Ball Bushing Bearings