Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 25mm
Mfr # FM25
Zoro # G1238377
original price:
$65.00
21% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 40 mm
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Inside Dia. Tolerance +/-0.001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FM25
- Zoro # G1238377
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 40 mm |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 58 mm |
Dimension B | 40 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. | 25 mm |
Length | 58 mm |
Outside Diameter Tolerance | +0.002/+0.006 mm |
Inside Diameter Tolerance | +0.009/+0.096 mm |
Inside Diameter | 25 mm |
Outside Diameter | 40 mm |
Overall Length | 58 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 25 mm, Outside Diameter 40 mm, Overall Length 58 mm, Static Load Capacity 29,881 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.009/+0.096 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Barbed x MNPT 316 SS Hose Barb (HB200SS)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X037)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25AV, Pressure Line, 25 micron, Outside-In (MF0579381)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 20mm (FMN20)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- Pbc Linear Ball Bushing Bearings