Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 20mm
Mfr # FM20
Zoro # G3502405
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 32 mm
- Material Aluminum
- Temp. Range 0 Degrees to 400 Degrees F
- For Use With Linear Motion Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FM20
- Zoro # G3502405
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 32 mm |
Dimension C | 45 mm |
Inside Dia. | 20 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 32 mm |
Inside Dia. Tolerance | +/-0.001 |
Length | 45 mm |
Outside Diameter | 32 mm |
Overall Length | 45 mm |
Inside Diameter | 20 mm |
Outside Diameter Tolerance | +0.003/+0.008 mm |
Inside Diameter Tolerance | +0.009/+0.096 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 20 mm, Outside Diameter 32 mm, Overall Length 45 mm, Static Load Capacity 18,541 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.009/+0.096 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- SKF SKF SY3/4TF, Unit Ball Pillow Blocks, SKF SY34TF (SY3/4TF)
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- BESTORQ Aftermarket SIMPLICITY 1713515SM Replacement Belt, 4LK780 (4LK780)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- PBC LINEAR Standard Linear Bearing, 20mm (FMN20)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- Pbc Linear Ball Bushing Bearings