Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 2 In.
Mfr # FLN32
Zoro # G2809326
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 3 in
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Dimension E 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FLN32
- Zoro # G2809326
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 3 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension E | 60 in |
Inside Dia. | 2 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension F | 0.265 in |
Dimension G | 5/16 |
Dimension B | 3 in |
Length | 4 in |
Dimension C | 4 in |
Slot Width (In.) | 1.000 |
Inside Diameter | 2 in |
Slot Width | 1 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.0006 in |
Overall Length | 4 in |
Inside Diameter Tolerance | +0.0072/+0.0054 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 2 in, Outside Diameter 3 in, Overall Length 4 in, Static Load Capacity 25,050 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.0072/+0.0054 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 330VAC (270-324330)
- PRINCE Hydraulic Cylinder - Black (B300180ABAAA07B)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK100 (1F516)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6F)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- Pbc Linear Ball Bushing Bearings