Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 2 In.
Mfr # FL32
Zoro # G1431997
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 3 in
- Material Aluminum
- Length 4 in
- For Use With Linear Motion Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FL32
- Zoro # G1431997
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 3 in |
Length | 4 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 3 in |
Dimension C | 4 in |
Inside Diameter Tolerance | +0.0072/+0.0054 in |
Overall Length | 4 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +0.0006 in |
Outside Diameter | 3 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 2 in, Outside Diameter 3 in, Overall Length 4 in, Static Load Capacity 25,050 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.0072/+0.0054 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4504-0158)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FLN10)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- PBC LINEAR Standard Linear Bearing, 20mm (FMN20)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- Pbc Linear Linear Bearings & Guides