Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 16mm
Mfr # FMN16
Zoro # G2157915
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 26 mm
- Material Aluminum
- Dimension E 60 in
- Dimension B 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FMN16
- Zoro # G2157915
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 26 mm |
Dimension E | 60 in |
Dimension B | 26 mm |
Inside Dia. | 16 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 36 mm |
Length | 36 mm |
Inside Diameter | 16 mm |
Outside Diameter | 25.99 mm |
Inside Diameter Tolerance | +0.093/+0.066 mm |
Slot Width | 10.4 mm |
Overall Length | 36 mm |
Outside Diameter Tolerance | +0.004/+0.008 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 16 mm, Outside Diameter 25.99 mm, Overall Length 36 mm, Static Load Capacity 11,870 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FMN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.093/+0.066 mm, Maximum PV 20,000 lb/sq in-fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 11.3 inch OD (35V1130SF)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- CARLISLE 1600-8M-30 Synchro-Cog HT Synchronous Belt (1600-8M-30)
- ZORO SELECT Bowl Kit (BKD1204XL)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" (IP16G)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/4" (IP12G)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- Pbc Linear Ball Bushing Bearings