Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 16mm
Mfr # FM16
Zoro # G2162316
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 26 mm
- Material Aluminum
- Dimension B 26 mm
- Inside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FM16
- Zoro # G2162316
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 26 mm |
Dimension B | 26 mm |
Inside Dia. | 16 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 36 mm |
Length | 36 mm |
Outside Diameter | 26 mm |
Outside Diameter Tolerance | +0.004/+0.008 mm |
Overall Length | 36 mm |
Inside Diameter Tolerance | +0.093/+0.066 mm |
Inside Diameter | 16 mm |
Description
Standard Linear Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 16 mm, Outside Diameter 26 mm, Overall Length 36 mm, Static Load Capacity 11,870 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Inside Diameter Tolerance +0.093/+0.066 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 16 In Stroke (288-326)
- GATES Power Curve Belts, B285PC (B285PC)
- WESTWARD Grease Valve with Z Swivel (TTAPG04Z14FNG)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- Pbc Linear Linear Bearings & Guides