Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1/4 In.
Mfr # FLN04
Zoro # G3257782
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 1/2 in
- Material Aluminum
- Dimension B 0.5 in
- Dimension C 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FLN04
- Zoro # G3257782
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1/2 in |
Dimension B | 0.5 in |
Dimension C | 0.75 in |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 1/4 in |
Length | 3/4 in |
Dimension E | 60 in |
Dimension F | 0.094 in |
Dimension G | 3/8 |
Slot Width (In.) | 0.188 |
Inside Diameter | 1/4 in |
Slot Width | 0.188 in |
Inside Diameter Tolerance | +0.0001/+0.0002 in |
Outside Diameter | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter Tolerance | +0.009 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Overall Length 1/2 in, Static Load Capacity 600 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Inside Diameter Tolerance +0.0001/+0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-25-11)
- BANDO Duraflex Gl Fhp, 4L415 (4L415)
- VIAIR Direct Inlet Air Filter Assembly, Black P (92633)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FLN10)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- Pbc Linear Linear Bearings & Guides