Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1/2 In.
Mfr # FLN08
Zoro # G2830414
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 7/8 in
- Material Aluminum
- Length 1 1/4 in
- Dimension F 0.136 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # FLN08
- Zoro # G2830414
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 7/8 in |
Length | 1 1/4 in |
Dimension F | 0.136 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension G | 5/8 |
Dimension E | 60 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 0.875 in |
Dimension C | 1.25 in |
Slot Width (In.) | 0.313 |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +0.005/+0.004 in |
Inside Diameter Tolerance | +0.0033/+0.0022 in |
Inside Diameter | 1/2 in |
Overall Length | 1 1/4 in |
Slot Width | 0.313 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Static Load Capacity 1,950 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- SIMPLEX Cam Plug, Simplex, No. 4580 Adams Rite (5425800001)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4F)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- Pbc Linear Linear Bearings & Guides