Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1/2 In.
Mfr # FL08
Zoro # G2764185
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 7/8 in
- Material Aluminum
- Temp. Range 0 Degrees to 400 Degrees F
- Dimension C 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FL08
- Zoro # G2764185
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 7/8 in |
Dimension C | 1.25 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 0.875 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 1/4 in |
Outside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
Inside Diameter Tolerance | +0.0033/+0.0022 in |
Outside Diameter Tolerance | +0.005/+0.004 in |
Inside Diameter | 1/2 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Static Load Capacity 1,950 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Cap (0304-C-12)
- WEG 00336ET3EJP56J-S, 3 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00336ET3EJP56J-S)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- PBC LINEAR Standard Linear Bearing, 25mm (FM25)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IP08G)
- DAYTON Ball Bushing Bearing, Closed, Bore 2 In (2CNK7)
- Pbc Linear Ball Bushing Bearings