Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1 In.
Mfr # FL16
Zoro # G2387716
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 1 9/16 in
- Material Aluminum
- Inside Dia. 1 in
- For Use With Linear Motion Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # FL16
- Zoro # G2387716
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 9/16 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.563 in |
Dimension C | 2.25 in |
Length | 2 1/4 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Diameter Tolerance | +0.0046/+0.0003 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | +0.0003/+0.0003 in |
Inside Diameter | 1 in |
Overall Length | 2 1/4 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Overall Length 2 1/4 in, Static Load Capacity 7,050 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- EMAX ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase (ESP05V080I3)
- PBC LINEAR Standard Linear Bearing, 8mm (FM08)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/4" (IP12G)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- Pbc Linear Ball Bushing Bearings