Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1-1/4 In.
Mfr # FL20
Zoro # G1071095
original price:
$90.79
10% off
new price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 2 in
- Material Aluminum
- Dimension B 2 in
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FL20
- Zoro # G1071095
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 2 in |
Dimension B | 2 in |
Inside Dia. | 1/4 in |
Dimension C | 2.625 in |
Length | 2 5/8 in |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Inside Diameter Tolerance | +0.0009/+0.0004 in |
Overall Length | 2 5/8 in |
Outside Diameter Tolerance | +0.0008 in |
Outside Diameter | 2 in |
Inside Diameter | 1/4 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 2 in, Overall Length 2 5/8 in, Static Load Capacity 10,830 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FL, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- DIXON Enerpac 3000 Screw Type Interchange Dust Plug, 1/4 in Nominal, Steel, Domestic (2TDP)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- Pbc Linear Linear Bearings & Guides