Shop All Ball Bushing Bearings
Pbc Linear
Standard Linear Bearing, 1-1/2 In.
Mfr # FLN24
Zoro # G0331371
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 2 3/8 in
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Dimension G 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # FLN24
- Zoro # G0331371
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 2 3/8 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension G | 3/16 |
Dimension F | 0.201 in |
Dimension C | 3 in |
Dimension E | 60 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 2.375 in |
Length | 3 in |
Inside Dia. | 1 1/2 in |
Slot Width (In.) | 0.750 |
Inside Diameter Tolerance | +0.0059/+0.0044 in |
Slot Width | 0.75 in |
Outside Diameter Tolerance | +0.005/+0.0008 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Inside Diameter | 1 1/2 in |
Description
Standard Linear Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Static Load Capacity 14,100 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series FLN, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7N, Neoprene (7N)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1036)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- PBC LINEAR Ball Bearing, Bushing, Open, Bore 3/4" (IPS12-OP)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- PBC LINEAR Standard Linear Bearing, 25mm (FM25)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FL20)
- Pbc Linear Ball Bushing Bearings