Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 5.5"L, 8.375"W
Mfr # SPB-48-OPN
Zoro # G009788586
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.5 in
- Overall Width 8.375 in
- Lubrication Grease Lubrication
- Overall Length 5.5 in
- Minimum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SPB-48-OPN
- Zoro # G009788586
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 5.5 in |
Overall Width | 8.375 in |
Overall Length | 5.5 in |
Mounting Hole Diameter | 0.65625 in |
Mount Hole Center to Center Length | 4 in |
Center Height | 3.5 in |
Shaft Center to Mount Hole Width | 3.625 in |
Mounting Bolt Size | 5/8" |
Mount Hole Center to Center Width | 7 in |
For Shaft Diameter | 3 in |
Details
Item | Single Roller Pillow Block |
Lubrication | Grease Lubrication |
Minimum Operating Temperature | 250 Degrees F |
For Shaft Type | Round |
Maximum Operating Temperature | 392 Degrees F |
Roller Bearing Type | Ball Bearing |
Housing Material Name | Aluminum Alloy |
Bearing Material | Aluminum Alloy |
Resistance Properties | Corrosion Resistance |
Dynamic Load Rating | 6,260 lbf |
System of Measurement | Inch |
Weight | 14 lb |
Carriage Type | Single |
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 5.5 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 6,260 lbf, Carriage Type Single, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 4 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing, Mounting Bolt Size 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (6208)
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- PBC LINEAR Pillow Block, 0.750" Bore, 1.625" (IPK12G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- Pbc Linear Pillow Block & Flange Bearings