Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 4.75"L, 6"W
Mfr # SPB-32-OPN
Zoro # G509788598
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Lubrication Grease Lubrication
- Overall Height 3.5 in
- Overall Length 4.75 in
- Housing Material Name Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SPB-32-OPN
- Zoro # G509788598
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Width | 6 in |
Overall Height | 3.5 in |
Overall Length | 4.75 in |
Mount Hole Center to Center Length | 3.25 in |
Mount Hole Center to Center Width | 5.25 in |
Center Height | 2.125 in |
For Shaft Diameter | 2 in |
Shaft Center to Mount Hole Width | 2.5 in |
Mounting Hole Diameter | 0.40625 in |
Mounting Bolt Size | 3/8" |
Details
Item | Single Roller Pillow Block |
Lubrication | Grease Lubrication |
Housing Material Name | Aluminum Alloy |
System of Measurement | Inch |
Carriage Type | Single |
Minimum Operating Temperature | 250 Degrees F |
Bearing Material | Aluminum Alloy |
For Shaft Type | Round |
Maximum Operating Temperature | 392 Degrees F |
Resistance Properties | Corrosion Resistance |
Weight | 5 lb |
Dynamic Load Rating | 2,400 lbf |
Roller Bearing Type | Ball Bearing |
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 2,400 lbf, Carriage Type Single, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT8 (HPRPMK20S)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 0.750" Bore, 1.625" (IPK12G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- Pbc Linear Pillow Block Bearings