Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 3.375"L, 4"W
Mfr # SPB-20-OPN
Zoro # G309788583
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5625 in
- Overall Width 4 in
- Lubrication Grease Lubrication
- Overall Length 3.375 in
- Dynamic Load Rating 1,400 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SPB-20-OPN
- Zoro # G309788583
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 2.5625 in |
Overall Width | 4 in |
Overall Length | 3.375 in |
For Shaft Diameter | 1 1/4 in |
Mount Hole Center to Center Length | 2 in |
Mounting Hole Diameter | 0.21875 in |
Shaft Center to Mount Hole Width | 1.75 in |
Mount Hole Center to Center Width | 3.5 in |
Mounting Bolt Size | #10 |
Center Height | 1.5 in |
Details
Lubrication | Grease Lubrication |
Item | Single Roller Pillow Block |
Dynamic Load Rating | 1,400 lbf |
Resistance Properties | Corrosion Resistance |
Minimum Operating Temperature | 250 Degrees F |
System of Measurement | Inch |
Bearing Material | Aluminum Alloy |
Maximum Operating Temperature | 392 Degrees F |
Roller Bearing Type | Ball Bearing |
Carriage Type | Single |
For Shaft Type | Round |
Housing Material Name | Aluminum Alloy |
Weight | 2 lb |
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 1,400 lbf, Carriage Type Single, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-5-D6)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- EATON Soft Start Controller, 9A, 240/480VAC (DS7-340SX012N0-N)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10, Package Quantity: 10 (5716)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCP204-12)
- Pbc Linear Pillow Block Bearings