Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 2.625"L
Mfr # SPB-16-OPN
Zoro # G509788604
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Grease Lubrication
- Overall Height 2 in
- Overall Length 2.625 in
- Overall Width 3.25 in
- Mount Hole Center to Center Width 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SPB-16-OPN
- Zoro # G509788604
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Height | 2 in |
Overall Length | 2.625 in |
Overall Width | 3.25 in |
Mount Hole Center to Center Width | 2.875 in |
Mounting Bolt Size | #10 |
Mount Hole Center to Center Length | 1.75 in |
Center Height | 1.187 in |
Shaft Center to Mount Hole Width | 1.375 in |
Mounting Hole Diameter | 0.21875 in |
For Shaft Diameter | 1 in |
Details
Lubrication | Grease Lubrication |
Item | Single Roller Pillow Block |
Resistance Properties | Corrosion Resistance |
Roller Bearing Type | Ball Bearing |
Dynamic Load Rating | 955 lbf |
For Shaft Type | Round |
Minimum Operating Temperature | 250 Degrees F |
Housing Material Name | Aluminum Alloy |
Weight | 1 lb |
Carriage Type | Single |
Maximum Operating Temperature | 392 Degrees F |
Bearing Material | Aluminum Alloy |
System of Measurement | Inch |
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 in, Overall Length 2.625 in, Overall Width 3.25 in, Overall Height 2 in, Center Height 1.187 in, Dynamic Load Rating 955 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Pillow Block, 2-Bolt Base, P2B-S2-211R (047717 2-11/16 PB 2BT NE)
- Pbc Linear Pillow Block Bearings