Shop All Pillow Block Bearings
Pbc Linear
Single Roller Pillow Block, 1.875"L
Mfr # SPB-12-OPN
Zoro # G209788577
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75 in
- Lubrication Grease Lubrication
- Overall Length 1.875 in
- Overall Height 1.5625 in
- Dynamic Load Rating 600 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SPB-12-OPN
- Zoro # G209788577
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Width | 2.75 in |
Overall Length | 1.875 in |
Overall Height | 1.5625 in |
Shaft Center to Mount Hole Width | 1.0625 in |
Center Height | 0.937 in |
Mount Hole Center to Center Width | 2.375 in |
Mounting Hole Diameter | 0.1875 in |
For Shaft Diameter | 3/4 in |
Mount Hole Center to Center Length | 1.25 in |
Mounting Bolt Size | #8 |
Details
Lubrication | Grease Lubrication |
Item | Single Roller Pillow Block |
Dynamic Load Rating | 600 lbf |
Maximum Operating Temperature | 392 Degrees F |
System of Measurement | Inch |
Bearing Material | Aluminum Alloy |
Resistance Properties | Corrosion Resistance |
Roller Bearing Type | Ball Bearing |
Minimum Operating Temperature | 250 Degrees F |
Carriage Type | Single |
Weight | 0.6 lb |
Housing Material Name | Aluminum Alloy |
For Shaft Type | Round |
Description
Single Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3/4 in, Overall Length 1.875 in, Overall Width 2.75 in, Overall Height 1.5625 in, Center Height 0.937 in, Dynamic Load Rating 600 lbf, Carriage Type Single, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Roller Bearing Type Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stop Kit KSM-8 (KSM-8)
- TRITAN Sprocket, 5/8-in. Pitch, 25 Hardened Teeth, 1 7/16-in. Finished Bore with Keyway & Set Screws (50BS25H X 1 7/16)
- POWERDRIVE QD Bushing, SDS, 1-5/8" Bore (SDS-1-5/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 3/4)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 0.750" Bore, 1.625" (IPK12G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- DODGE 207 Normal Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (131840)
- Pbc Linear Pillow Block Bearings