Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 0.750 In D, 24 In
Mfr # NIL12SS-024.000
Zoro # G1624016
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Stainless Steel
- Dia. Tolerance Max. 0.75 in
- Dia. Tolerance Min. 0.749 in
- Temp. Range (F) 0 Degrees - 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL12SS-024.000
- Zoro # G1624016
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 24 in |
Dia. Tolerance Max. | 0.75 in |
Dia. Tolerance Min. | 0.749 in |
Travel Length (In.) | 24 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.75 in |
Diameter Tolerance - Maximum | 0 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Diameter | 3/4 in |
Overall Length | 24 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 740mm PL, T148 (740-5M-15)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- GATES 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L346)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- ISEL LFS-12-3 Linear Rail (235300 0099)
- Pbc Linear Linear Bearings & Guides