Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 0.625 In D, 36 In
Mfr # NIL10SS-036.000
Zoro # G1073317
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Stainless Steel
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Min. Surface Hardness 50 RC
- For Use With Linear Ball Bearings, Lined Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL10SS-036.000
- Zoro # G1073317
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 36 in |
Travel Length (In.) | 36 in |
Dia. Tolerance Max. | 0.625 in |
Dia. Tolerance Min. | 0.624 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.625 in |
Diameter Tolerance - Maximum | 0 in |
Diameter | 5/8 in |
Length Tolerance | 0.03 in |
Overall Length | 36 in |
Diameter Tolerance - Minimum | -0.001 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Nozzle, Safety Tip, Hydroforce (510N02)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- BRENNAN INDUSTRIES 08MJ-08MJ-08MP Branch Tee Forged (2601-08-08-08-FG)
- GATES MegaCrimp Couplings (4G-4FJISX)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- Pbc Linear Linear Shafts & Support Rails