Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, SS, 0.375 In D, 48 In
Mfr # NIL06SS-048.000
Zoro # G1954075
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Stainless Steel
- For Use With Linear Ball Bearings, Lined Bearings
- Dia. Tolerance Min. 0.374 in
- Travel Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL06SS-048.000
- Zoro # G1954075
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 48 in |
Dia. Tolerance Min. | 0.374 in |
Travel Length (In.) | 48 in |
Dia. Tolerance Max. | 0.3745 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.3745 in |
Diameter | 3/8 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | -0.001 in |
Overall Length | 48 in |
Diameter Tolerance - Maximum | 0 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-03AS)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X12X12SS)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- Pbc Linear Linear Bearings & Guides