Shop All Linear Shafts & Support Rails
Pbc Linear
Shaft, RC60 Steel, 1.000 In D, 48 In
Mfr # NIL16-048.000
Zoro # G1980264
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Finish Polished
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Dia. Tolerance Max. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # NIL16-048.000
- Zoro # G1980264
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Dia. Tolerance Max. | 1 in |
Travel Length (In.) | 48 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Maximum | 0 in |
Diameter Tolerance - Minimum | -0.001 in |
Length Tolerance | 0.03 in |
Overall Length | 48 in |
Diameter | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.001 in, Diameter Tolerance - Maximum 0 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In (MF0064416)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In (QSSS 5/8 L 36)
- Pbc Linear Linear Bearings & Guides